HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061177
- Mfr # PMH070-8-60SS-B
- Zoro # G322558309
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18200G60G000P, FILTER-X XH02475, FILTREC DMD070B60B, HY-PRO HP388L860WB, INTERNORMEN 306729, INTERNORMEN 0485207060G16BP, MAHLE 852070DRG60, MAIN FILTER MF0061177, PARKER G02931, PUROLATOR/FACET 2070EAM753N1, SEPARATION TECHNOLOGIES ST1639, S
Filter Media
304 SS WIRE
Height
8.07
Micron Rating
60
OD Top
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH070-8-60SS-B
- Zoro #
- G322558309
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.07
Details
- Replaces OEM Part
- EPPENSTEINER 18200G60G000P, FILTER-X XH02475, FILTREC DMD070B60B, HY-PRO HP388L860WB, INTERNORMEN 306729, INTERNORMEN 0485207060G16BP, MAHLE 852070DRG60, MAIN FILTER MF0061177, PARKER G02931, PUROLATOR/FACET 2070EAM753N1, SEPARATION TECHNOLOGIES ST1639, S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 5.91
- ID Top
- 3.5
- Collapse Pressure
- 305
- ID Bottom
- 3.5
- OD Bottom
- 5.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.