Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061254
- Mfr # PMH126-4-60SS-V
- Zoro # G022466959
product price:Â
$
52.99
/ea
Key Features
Replaces OEM Part
BALDWIN PT9137, EPPENSTEINER 1840G60G000P, FILTER-X XH02514, FILTREC DMD126B60B, FILTREC DMD126B60V, HY-PRO HP126NL460WB, HY-PRO HP126NL460WV, INTERNORMEN 303339, INTERNORMEN 0485212660G16EP, INTERNORMEN 0485212660G16EV, JURA FILTRATION SH64070, MAHLE 852
Filter Media
304 SS WIRE
Height
4.44
Micron Rating
60
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-60SS-V
- Zoro #
- G022466959
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9137, EPPENSTEINER 1840G60G000P, FILTER-X XH02514, FILTREC DMD126B60B, FILTREC DMD126B60V, HY-PRO HP126NL460WB, HY-PRO HP126NL460WV, INTERNORMEN 303339, INTERNORMEN 0485212660G16EP, INTERNORMEN 0485212660G16EV, JURA FILTRATION SH64070, MAHLE 852
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.82
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- ID Top
- 1.01
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.