HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061342
- Mfr # PMH146-8-5P-B
- Zoro # G922557399
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD146L05B, MAIN FILTER MF0061342, WIX D73B05LB
Height
7.6
Micron Rating
5
OD Top
7.93
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH146-8-5P-B
- Zoro #
- G922557399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- FILTREC DMD146L05B, MAIN FILTER MF0061342, WIX D73B05LB
- Micron Rating
- 5
- OD Top
- 7.93
- Collapse Pressure
- 305
- ID Bottom
- 5.51
- ID Top
- 5.51
- OD Bottom
- 7.93
- Beta Ratio 1
- 2/5/2026
- Filter Media
- PAPER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.