Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061346
- Mfr # PMH146-8-20P-B
- Zoro # G622568558
product price:Â
$
99.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18500P25G000P, FILTER-X XH02558, FILTREC DMD146L20B, MAHLE 852146MIC25, MAIN FILTER MF0061346, PARKER G02956, STAUFF LL155L20B, STAUFF LL155L20B2, WIX D73B20LB
Filter Media
PAPER
Height
7.6
Micron Rating
20
ID Bottom
5.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH146-8-20P-B
- Zoro #
- G622568558
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- EPPENSTEINER 18500P25G000P, FILTER-X XH02558, FILTREC DMD146L20B, MAHLE 852146MIC25, MAIN FILTER MF0061346, PARKER G02956, STAUFF LL155L20B, STAUFF LL155L20B2, WIX D73B20LB
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Bottom
- 5.51
- Beta Ratio 1
- 2/20/2026
- ID Top
- 5.51
- Collapse Pressure
- 305
- OD Top
- 7.93
- OD Bottom
- 7.93
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.