HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061390
- Mfr # PMH243-5-10SS-V
- Zoro # G922492317
product price:Â
$
91.99
/ea
Key Features
Replaces OEM Part
FILTREC DMD243B10B, FILTREC DMD243B10V, MAHLE 852243DRG10, MAIN FILTER MF0061390, MAIN FILTER MF0061391, WIX D76B10BV
Height
4.61
Micron Rating
10
OD Top
1.18
OD Bottom
1.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH243-5-10SS-V
- Zoro #
- G922492317
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- FILTREC DMD243B10B, FILTREC DMD243B10V, MAHLE 852243DRG10, MAIN FILTER MF0061390, MAIN FILTER MF0061391, WIX D76B10BV
- Micron Rating
- 10
- OD Top
- 1.18
- OD Bottom
- 1.18
- ID Top
- 0.63
- Collapse Pressure
- 435
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.