Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061392
- Mfr # PMH243-5-25SS-V
- Zoro # G122566184
product price:Â
$
72.19
/ea
Key Features
Replaces OEM Part
FILTREC DMD243B25B, FILTREC DMD243B25V, MAHLE 852243DRG25, MAIN FILTER MF0061392, MAIN FILTER MF0061393, WIX D76B25BV
Filter Media
304 SS WIRE
Height
4.61
Micron Rating
25
OD Bottom
1.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH243-5-25SS-V
- Zoro #
- G122566184
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- FILTREC DMD243B25B, FILTREC DMD243B25V, MAHLE 852243DRG25, MAIN FILTER MF0061392, MAIN FILTER MF0061393, WIX D76B25BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.18
- ID Top
- 0.63
- OD Top
- 1.18
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.