Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061436
- Mfr # PMH264-8-3G-B
- Zoro # G722551610
product price:Â
$
76.49
/ea
Key Features
Replaces OEM Part
FILTREC DMD264E03B, HY-PRO HP429L83MB, MAHLE 852264SM3, MAHLE 852264SMX3, MAIN FILTER MF0061436, PARKER G02937, WIX D77B03EB
Filter Media
MICROGLASS
Height
7.68
Micron Rating
3
ID Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH264-8-3G-B
- Zoro #
- G722551610
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD264E03B, HY-PRO HP429L83MB, MAHLE 852264SM3, MAHLE 852264SMX3, MAIN FILTER MF0061436, PARKER G02937, WIX D77B03EB
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 3.6
- ID Bottom
- 3.6
- OD Top
- 5.04
- OD Bottom
- 5.04
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 7.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.