HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061493
- Mfr # PMH753-7-10P-V
- Zoro # G822481688
product price:Â
$
38.65
/ea
Key Features
Replaces OEM Part
FILTER-X XH02607, FILTREC DMD753L10B, FILTREC DMD753L10V, HY-PRO HP753L816LB, HY-PRO HP753L816LV, MAHLE 852753MIC10, MAIN FILTER MF0061492, MAIN FILTER MF0061493
Filter Media
PAPER
Height
7.48
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH753-7-10P-V
- Zoro #
- G822481688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.48
Details
- Replaces OEM Part
- FILTER-X XH02607, FILTREC DMD753L10B, FILTREC DMD753L10V, HY-PRO HP753L816LB, HY-PRO HP753L816LV, MAHLE 852753MIC10, MAIN FILTER MF0061492, MAIN FILTER MF0061493
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 145
- OD Top
- 3.96
- OD Bottom
- 3.96
- Beta Ratio 1
- 2/10/2026
- ID Bottom
- 2.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.