HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061502
- Mfr # PMH753-19-20G-V
- Zoro # G722532589
product price:Â
$
76.55
/ea
Key Features
Replaces OEM Part
FILTER-X XH02609, FILTREC DMD754E20B, FILTREC DMD754E20V, HYDAC/HYCON 01269202, HYDAC/HYCON 2100S25BN, HYDAC/HYCON 2100S25BNV, MAHLE 852754SM25, MAHLE 852754SMX25, MAIN FILTER MF0061502, MAIN FILTER MF0061503
Filter Media
MICROGLASS
Height
18.98
Micron Rating
20
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-19-20G-V
- Zoro #
- G722532589
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02609, FILTREC DMD754E20B, FILTREC DMD754E20V, HYDAC/HYCON 01269202, HYDAC/HYCON 2100S25BN, HYDAC/HYCON 2100S25BNV, MAHLE 852754SM25, MAHLE 852754SMX25, MAIN FILTER MF0061502, MAIN FILTER MF0061503
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 145
- ID Bottom
- 2.44
- OD Bottom
- 3.96
- OD Top
- 3.96
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 18.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.