Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061507
- Mfr # PMH753-19-20P-V
- Zoro # G322558200
product price:Â
$
55.79
/ea
Key Features
Replaces OEM Part
FILTER-X XH02611, FILTREC DMD754L20B, FILTREC DMD754L20V, HY-PRO HP753L1925LB, HY-PRO HP753L1925LV, JURA FILTRATION SH64182, MAHLE 852754MIC25, MAIN FILTER MF0061506, MAIN FILTER MF0061507, SCHUPP HY15531
Filter Media
PAPER
Height
18.98
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-19-20P-V
- Zoro #
- G322558200
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02611, FILTREC DMD754L20B, FILTREC DMD754L20V, HY-PRO HP753L1925LB, HY-PRO HP753L1925LV, JURA FILTRATION SH64182, MAHLE 852754MIC25, MAIN FILTER MF0061506, MAIN FILTER MF0061507, SCHUPP HY15531
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- ID Bottom
- 2.44
- Collapse Pressure
- 145
- OD Top
- 3.96
- OD Bottom
- 3.96
Dimensions
- Height
- 18.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.