Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061544
Mfr # PMH753-20-100SS-V
Zoro # G622562310
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD821B100B, FILTREC DMD821B100V, HY-PRO HP753L20100WB, HY-PRO HP753L20100WV, JURA FILTRATION SH64294, MAHLE 852821DRG100, MAIN FILTER MF0061543, MAIN FILTER MF0061544
Filter Media
304 SS WIRE
Height
20.08
Micron Rating
100
ID Bottom
2.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-20-100SS-V
- Zoro #
- G622562310
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD821B100B, FILTREC DMD821B100V, HY-PRO HP753L20100WB, HY-PRO HP753L20100WV, JURA FILTRATION SH64294, MAHLE 852821DRG100, MAIN FILTER MF0061543, MAIN FILTER MF0061544
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Bottom
- 2.44
- OD Bottom
- 3.96
- Collapse Pressure
- 145
- OD Top
- 3.96