Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061550
- Mfr # PMH753-20-20G-V
- Zoro # G922528726
product price:Â
$
77.99
/ea
Key Features
Height
20.08
Micron Rating
20
ID Bottom
2.44
Replaces OEM Part
FILTREC DMD821E20B, FILTREC DMD821E20V, MAHLE 852821SM25, MAHLE 852821SMX25, MAIN FILTER MF0061549, MAIN FILTER MF0061550
OD Bottom
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH753-20-20G-V
- Zoro #
- G922528726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.08
Details
- Micron Rating
- 20
- ID Bottom
- 2.44
- Replaces OEM Part
- FILTREC DMD821E20B, FILTREC DMD821E20V, MAHLE 852821SM25, MAHLE 852821SMX25, MAIN FILTER MF0061549, MAIN FILTER MF0061550
- OD Bottom
- 3.96
- Filter Media
- MICROGLASS
- OD Top
- 3.96
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.