HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061563
- Mfr # PEP210-1-40SS-V
- Zoro # G322513766
product price:Â
$
56.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210G40A000P, EPPENSTEINER 210G40P, FILTER-X XH02631, FILTREC DVD210B40B, FILTREC DVD210B40V, HY-PRO HP24NL140WB, HY-PRO HP24NL140WV, MAIN FILTER MF0061563, MAIN FILTER MF0233345, REXROTH 210G40A000M, REXROTH 210G40A000V, STAUFF SS002B40B, STA
Filter Media
304 SS WIRE
Height
1.3
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-40SS-V
- Zoro #
- G322513766
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210G40A000P, EPPENSTEINER 210G40P, FILTER-X XH02631, FILTREC DVD210B40B, FILTREC DVD210B40V, HY-PRO HP24NL140WB, HY-PRO HP24NL140WV, MAIN FILTER MF0061563, MAIN FILTER MF0233345, REXROTH 210G40A000M, REXROTH 210G40A000V, STAUFF SS002B40B, STA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- OD Bottom
- 1.69
- ID Top
- 0.72
- OD Top
- 1.69
Dimensions
- Height
- 1.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.