Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061587
- Mfr # PEP210-1-100SS-HC-V
- Zoro # G122487892
product price:Â
$
72.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210G1002P, EPPENSTEINER 210G100C000P, FILTREC DVD210W100B, FILTREC DVD210W100V, HY-PRO HP24HL1100WB, HY-PRO HP24HL1100WV, MAIN FILTER MF0061587, MAIN FILTER MF0061588, REXROTH 210G100C000M, REXROTH 210G100C000V, WIX D84B100WV
Filter Media
304 SS WIRE
Height
1.26
Micron Rating
100
OD Bottom
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-100SS-HC-V
- Zoro #
- G122487892
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210G1002P, EPPENSTEINER 210G100C000P, FILTREC DVD210W100B, FILTREC DVD210W100V, HY-PRO HP24HL1100WB, HY-PRO HP24HL1100WV, MAIN FILTER MF0061587, MAIN FILTER MF0061588, REXROTH 210G100C000M, REXROTH 210G100C000V, WIX D84B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.81
- Collapse Pressure
- 3045
- OD Top
- 1.81
- ID Top
- 0.72
Dimensions
- Height
- 1.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.