HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061613
- Mfr # PEP2140-6-10G-V
- Zoro # G122516851
product price:Â
$
43.69
/ea
Key Features
Replaces OEM Part
DONALDSON P561389, EPPENSTEINER 2140H10LLP, EPPENSTEINER 2140H10SLA000P, EPPENSTEINER 2140H10SLP, EPPENSTEINER 2140H10XLA000P, EPPENSTEINER 2140K10P, FILTER-X XH02652, FILTRATION GROUP E2140DN2010, FILTREC DVD2140E10B, FILTREC DVD2140E10V, HY-PRO HP57NL61
Filter Media
MICROGLASS
Height
5.98
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-10G-V
- Zoro #
- G122516851
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561389, EPPENSTEINER 2140H10LLP, EPPENSTEINER 2140H10SLA000P, EPPENSTEINER 2140H10SLP, EPPENSTEINER 2140H10XLA000P, EPPENSTEINER 2140K10P, FILTER-X XH02652, FILTRATION GROUP E2140DN2010, FILTREC DVD2140E10B, FILTREC DVD2140E10V, HY-PRO HP57NL61
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Top
- 2.91
- OD Bottom
- 2.91
- Beta Ratio 1
- 200/13
- ID Top
- 1.59
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.