Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061616
- Mfr # PEP2140-6-20G-V
- Zoro # G822497375
product price:Â
$
43.69
/ea
Key Features
Replaces OEM Part
DONALDSON P561392, EPPENSTEINER 2140H20LLP, EPPENSTEINER 2140H20SLA000P, EPPENSTEINER 2140H20SLP, EPPENSTEINER 2140H20XLA000P, EPPENSTEINER 2140K25P, FILTER-X XH02653, FILTREC DVD2140E20B, FILTREC DVD2140E20V, HY-PRO HP57NL625MB, HY-PRO HP57NL625MV, INTER
Filter Media
MICROGLASS
Height
5.98
Micron Rating
20
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-20G-V
- Zoro #
- G822497375
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561392, EPPENSTEINER 2140H20LLP, EPPENSTEINER 2140H20SLA000P, EPPENSTEINER 2140H20SLP, EPPENSTEINER 2140H20XLA000P, EPPENSTEINER 2140K25P, FILTER-X XH02653, FILTREC DVD2140E20B, FILTREC DVD2140E20V, HY-PRO HP57NL625MB, HY-PRO HP57NL625MV, INTER
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.91
- OD Top
- 2.91
- Collapse Pressure
- 435
- ID Top
- 1.59
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.