HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061618
- Mfr # PEP2140-6-3G-HC-V
- Zoro # G322559931
product price:Â
$
74.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2140H3LL2P, EPPENSTEINER 2140H3SL2P, EPPENSTEINER 2140H3SLC000P, EPPENSTEINER 2140H3XLC000P, EPPENSTEINER 2140K32P, FILTER-X XH02654, FILTREC DVD2140F03B, FILTREC DVD2140F03V, HY-PRO HP57HL63MB, HY-PRO HP57HL63MV, MAIN FILTER MF0061617, MAIN
Filter Media
MICROGLASS
Height
6.14
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2140-6-3G-HC-V
- Zoro #
- G322559931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.14
Details
- Replaces OEM Part
- EPPENSTEINER 2140H3LL2P, EPPENSTEINER 2140H3SL2P, EPPENSTEINER 2140H3SLC000P, EPPENSTEINER 2140H3XLC000P, EPPENSTEINER 2140K32P, FILTER-X XH02654, FILTREC DVD2140F03B, FILTREC DVD2140F03V, HY-PRO HP57HL63MB, HY-PRO HP57HL63MV, MAIN FILTER MF0061617, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.07
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.