HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061624
- Mfr # PEP2140-6-20G-HC-V
- Zoro # G922480772
product price:Â
$
72.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2140H20LL2P, EPPENSTEINER 2140H20SL2P, EPPENSTEINER 2140H20SLC000P, EPPENSTEINER 2140H20XLC000P, EPPENSTEINER 2140K252P, FILTER-X XH02656, FILTREC DVD2140F20B, FILTREC DVD2140F20V, HY-PRO HP57HL625MB, HY-PRO HP57HL625MV, MAIN FILTER MF0061623
Height
6.14
Micron Rating
20
Beta Ratio 1
200/20
ID Top
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-20G-HC-V
- Zoro #
- G922480772
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2140H20LL2P, EPPENSTEINER 2140H20SL2P, EPPENSTEINER 2140H20SLC000P, EPPENSTEINER 2140H20XLC000P, EPPENSTEINER 2140K252P, FILTER-X XH02656, FILTREC DVD2140F20B, FILTREC DVD2140F20V, HY-PRO HP57HL625MB, HY-PRO HP57HL625MV, MAIN FILTER MF0061623
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.58
- Collapse Pressure
- 3045
- Filter Media
- MICROGLASS
- OD Bottom
- 3.07
- OD Top
- 3.07
Dimensions
- Height
- 6.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.