HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061630
- Mfr # PEP2140-6-20P-V
- Zoro # G822498013
product price:Â
$
29.69
/ea
Sold in multiples of 2 for
$59.38
Key Features
Replaces OEM Part
DONALDSON P561397, EPPENSTEINER 2140P25A000P, EPPENSTEINER 2140P25P, FILTER-X XH02659, FILTRATION GROUP E2140DN1025, FILTREC DVD2140K20B, FILTREC DVD2140K20V, MAIN FILTER MF0061629, MAIN FILTER MF0061630, NATIONAL FILTERS 182020, REXROTH 2140P25A000M, REX
Filter Media
PAPER
Height
5.98
Micron Rating
20
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-20P-V
- Zoro #
- G822498013
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561397, EPPENSTEINER 2140P25A000P, EPPENSTEINER 2140P25P, FILTER-X XH02659, FILTRATION GROUP E2140DN1025, FILTREC DVD2140K20B, FILTREC DVD2140K20V, MAIN FILTER MF0061629, MAIN FILTER MF0061630, NATIONAL FILTERS 182020, REXROTH 2140P25A000M, REX
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 2.91
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 2.91
- ID Top
- 1.59
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.