Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061635
- Mfr # PEP2140-6-250SS-HC-V
- Zoro # G722566379
product price:Â
$
89.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2140G350CPS, FILTREC DVD2140W250B, FILTREC DVD2140W250V, MAIN FILTER MF0061635, MAIN FILTER MF0061636, WIX D85B250WV
Filter Media
304 SS WIRE
Height
6.14
Micron Rating
250
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2140-6-250SS-HC-V
- Zoro #
- G722566379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.14
Details
- Replaces OEM Part
- EPPENSTEINER 2140G350CPS, FILTREC DVD2140W250B, FILTREC DVD2140W250V, MAIN FILTER MF0061635, MAIN FILTER MF0061636, WIX D85B250WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Top
- 3.07
- ID Top
- 1.58
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.