Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061675
- Mfr # PEP210-2-5P-V
- Zoro # G022496505
product price:Â
$
29.85
/ea
Sold in multiples of 2 for
$59.70
Key Features
Replaces OEM Part
EPPENSTEINER 218P5A000P, EPPENSTEINER 218P5P, FILTER-X XH02674, FILTREC DVD218K05B, FILTREC DVD218K05V, MAIN FILTER MF0061675, MAIN FILTER MF0061676, REXROTH 218P5A000M, REXROTH 218P5A000V, STAUFF SS004K05B, STAUFF SS004K05B2, STAUFF SS004K05V, STAUFF SS0
Filter Media
PAPER
Height
2.09
Micron Rating
5
OD Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-5P-V
- Zoro #
- G022496505
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218P5A000P, EPPENSTEINER 218P5P, FILTER-X XH02674, FILTREC DVD218K05B, FILTREC DVD218K05V, MAIN FILTER MF0061675, MAIN FILTER MF0061676, REXROTH 218P5A000M, REXROTH 218P5A000V, STAUFF SS004K05B, STAUFF SS004K05B2, STAUFF SS004K05V, STAUFF SS0
- Filter Media
- PAPER
- Micron Rating
- 5
- OD Top
- 1.69
- OD Bottom
- 1.69
- Beta Ratio 1
- 2/5/2026
- Collapse Pressure
- 305
- ID Top
- 0.72
Dimensions
- Height
- 2.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.