HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061844
- Mfr # PEP2460-15-5G-V
- Zoro # G822508927
product price:Â
$
83.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2460H6LLP, EPPENSTEINER 2460H6SLA000P, EPPENSTEINER 2460H6SLP, EPPENSTEINER 2460H6XLA000P, EPPENSTEINER 2460K6P, FILTER-X XH02736, FILTREC DVD2460E05B, FILTREC DVD2460E05V, HY-PRO HP57NL156MB, HY-PRO HP57NL156MV, INTERNORMEN 306350, INTERNORM
Filter Media
MICROGLASS
Height
14.8
Micron Rating
5
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2460-15-5G-V
- Zoro #
- G822508927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.8
Details
- Replaces OEM Part
- EPPENSTEINER 2460H6LLP, EPPENSTEINER 2460H6SLA000P, EPPENSTEINER 2460H6SLP, EPPENSTEINER 2460H6XLA000P, EPPENSTEINER 2460K6P, FILTER-X XH02736, FILTREC DVD2460E05B, FILTREC DVD2460E05V, HY-PRO HP57NL156MB, HY-PRO HP57NL156MV, INTERNORMEN 306350, INTERNORM
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.59
- Collapse Pressure
- 435
- OD Top
- 2.91
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.