Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061853
- Mfr # PEP2460-15-10G-HC-V
- Zoro # G622529641
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN PT23053MPG, DONALDSON P561448, EPPENSTEINER 2460H10LL2P, EPPENSTEINER 2460H10SL2P, EPPENSTEINER 2460H10SLC000P, EPPENSTEINER 2460H10XLC000P, EPPENSTEINER 2460K102P, FILTER-X XH02740, FILTREC DVD2460F10B, FILTREC DVD2460F10V, HY-PRO HP57HL1510MB, H
Filter Media
MICROGLASS
Height
15
Micron Rating
10
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-10G-HC-V
- Zoro #
- G622529641
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23053MPG, DONALDSON P561448, EPPENSTEINER 2460H10LL2P, EPPENSTEINER 2460H10SL2P, EPPENSTEINER 2460H10SLC000P, EPPENSTEINER 2460H10XLC000P, EPPENSTEINER 2460K102P, FILTER-X XH02740, FILTREC DVD2460F10B, FILTREC DVD2460F10V, HY-PRO HP57HL1510MB, H
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Top
- 3.07
- ID Top
- 1.58
Dimensions
- Height
- 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.