HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061862
- Mfr # PEP2460-15-20P-V
- Zoro # G122542270
product price:Â
$
48.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2460P25A000P, EPPENSTEINER 2460P25P, FILTER-X XH02744, FILTREC DVD2460K20B, FILTREC DVD2460K20V, MAIN FILTER MF0061861, MAIN FILTER MF0061862, REXROTH 2460P25A000M, REXROTH 2460P25A000V, STAUFF SS125K20B, STAUFF SS125K20B2, STAUFF SS125K20V,
Filter Media
PAPER
Height
14.8
Micron Rating
20
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-20P-V
- Zoro #
- G122542270
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2460P25A000P, EPPENSTEINER 2460P25P, FILTER-X XH02744, FILTREC DVD2460K20B, FILTREC DVD2460K20V, MAIN FILTER MF0061861, MAIN FILTER MF0061862, REXROTH 2460P25A000M, REXROTH 2460P25A000V, STAUFF SS125K20B, STAUFF SS125K20B2, STAUFF SS125K20V,
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.91
- Collapse Pressure
- 435
- OD Top
- 2.91
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.59
Dimensions
- Height
- 14.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.