Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061874
- Mfr # PEP2460-15-60SS-HC-V
- Zoro # G822551763
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2460G602P, EPPENSTEINER 2460G60C000P, FILTREC DVD2460W60B, FILTREC DVD2460W60V, HY-PRO HP57HL1560WB, HY-PRO HP57HL1560WV, MAIN FILTER MF0061873, MAIN FILTER MF0061874, REXROTH 2460G60C000M, REXROTH 2460G60C000V, WIX D90B60WV
Filter Media
304 SS WIRE
Height
15
Micron Rating
60
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2460-15-60SS-HC-V
- Zoro #
- G822551763
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15
Details
- Replaces OEM Part
- EPPENSTEINER 2460G602P, EPPENSTEINER 2460G60C000P, FILTREC DVD2460W60B, FILTREC DVD2460W60V, HY-PRO HP57HL1560WB, HY-PRO HP57HL1560WV, MAIN FILTER MF0061873, MAIN FILTER MF0061874, REXROTH 2460G60C000M, REXROTH 2460G60C000V, WIX D90B60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 3.07
- OD Bottom
- 3.07
- ID Top
- 1.58
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.