HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061884
- Mfr # PEP2560-9-60SS-V
- Zoro # G622535963
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G60A000P, EPPENSTEINER 2560G60P, FILTER-X XH02751, FILTREC DVD2560B60B, FILTREC DVD2560B60V, HY-PRO HP96NL960WB, HY-PRO HP96NL960WV, INTERNORMEN 306353, INTERNORMEN 03256060G16EP, INTERNORMEN 03256060G16EV, MAIN FILTER MF0061884, MAIN FIL
Filter Media
304 SS WIRE
Height
8.94
Micron Rating
60
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-60SS-V
- Zoro #
- G622535963
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560G60A000P, EPPENSTEINER 2560G60P, FILTER-X XH02751, FILTREC DVD2560B60B, FILTREC DVD2560B60V, HY-PRO HP96NL960WB, HY-PRO HP96NL960WV, INTERNORMEN 306353, INTERNORMEN 03256060G16EP, INTERNORMEN 03256060G16EV, MAIN FILTER MF0061884, MAIN FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- ID Top
- 2.37
- OD Top
- 3.94
Dimensions
- Height
- 8.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.