HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061887
- Mfr # PEP2560-9-5G-V
- Zoro # G622548819
product price:Â
$
91.29
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2560H6LLP, EPPENSTEINER 2560H6SLA000P, EPPENSTEINER 2560H6SLP, EPPENSTEINER 2560H6XLA000P, EPPENSTEINER 2560K6P, FILTER-X XH02753, FILTREC DVD2560E05B, FILTREC DVD2560E05V, HY-PRO HP96NL96MB, HY-PRO HP96NL96MV, INTERNORMEN 306357, INTERNORMEN
Filter Media
MICROGLASS
Height
8.94
Micron Rating
5
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-9-5G-V
- Zoro #
- G622548819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.94
Details
- Replaces OEM Part
- EPPENSTEINER 2560H6LLP, EPPENSTEINER 2560H6SLA000P, EPPENSTEINER 2560H6SLP, EPPENSTEINER 2560H6XLA000P, EPPENSTEINER 2560K6P, FILTER-X XH02753, FILTREC DVD2560E05B, FILTREC DVD2560E05V, HY-PRO HP96NL96MB, HY-PRO HP96NL96MV, INTERNORMEN 306357, INTERNORMEN
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.94
- ID Top
- 2.37
- Collapse Pressure
- 305
- OD Top
- 3.94
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.