HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061891
- Mfr # PEP2560-9-20G-V
- Zoro # G322551461
product price:Â
$
88.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2560H20LLP, EPPENSTEINER 2560H20SLA000P, EPPENSTEINER 2560H20SLP, EPPENSTEINER 2560H20XLA000P, EPPENSTEINER 2560K25P, FILTER-X XH02755, FILTREC DVD2560E20B, FILTREC DVD2560E20V, HY-PRO HP96NL925MB, HY-PRO HP96NL925MV, INTERNORMEN 303274, INTE
Filter Media
MICROGLASS
Height
8.94
Micron Rating
20
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-9-20G-V
- Zoro #
- G322551461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.94
Details
- Replaces OEM Part
- EPPENSTEINER 2560H20LLP, EPPENSTEINER 2560H20SLA000P, EPPENSTEINER 2560H20SLP, EPPENSTEINER 2560H20XLA000P, EPPENSTEINER 2560K25P, FILTER-X XH02755, FILTREC DVD2560E20B, FILTREC DVD2560E20V, HY-PRO HP96NL925MB, HY-PRO HP96NL925MV, INTERNORMEN 303274, INTE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.94
- ID Top
- 2.37
- OD Bottom
- 3.94
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.