Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061908
- Mfr # PEP2560-9-100SS-HC-V
- Zoro # G622555053
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G1002P, EPPENSTEINER 2560G100C000P, FILTREC DVD2560W100B, FILTREC DVD2560W100V, HY-PRO HP96HL9100WB, HY-PRO HP96HL9100WV, MAIN FILTER MF0061907, MAIN FILTER MF0061908, REXROTH 2560G100C000M, REXROTH 2560G100C000V, WIX D91B100WV
Filter Media
304 SS WIRE
Height
8.9
Micron Rating
100
ID Top
2.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-100SS-HC-V
- Zoro #
- G622555053
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560G1002P, EPPENSTEINER 2560G100C000P, FILTREC DVD2560W100B, FILTREC DVD2560W100V, HY-PRO HP96HL9100WB, HY-PRO HP96HL9100WV, MAIN FILTER MF0061907, MAIN FILTER MF0061908, REXROTH 2560G100C000M, REXROTH 2560G100C000V, WIX D91B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 2.37
- OD Bottom
- 3.94
- Collapse Pressure
- 3045
- OD Top
- 3.94
Dimensions
- Height
- 8.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.