HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061950
- Mfr # PEP256-4-20G-HC-V
- Zoro # G522464554
product price:Â
$
59.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 256H20LL2P, EPPENSTEINER 256H20SL2P, EPPENSTEINER 256H20SLC000P, EPPENSTEINER 256H20XLC000P, EPPENSTEINER 256K252P, FILTER-X XH02775, FILTREC DVD256F20B, FILTREC DVD256F20V, HY-PRO HP72HL425MB, HY-PRO HP72HL425MV, MAIN FILTER MF0061949, MAIN
Filter Media
MICROGLASS
Height
3.74
Micron Rating
20
OD Top
1.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP256-4-20G-HC-V
- Zoro #
- G522464554
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.74
Details
- Replaces OEM Part
- EPPENSTEINER 256H20LL2P, EPPENSTEINER 256H20SL2P, EPPENSTEINER 256H20SLC000P, EPPENSTEINER 256H20XLC000P, EPPENSTEINER 256K252P, FILTER-X XH02775, FILTREC DVD256F20B, FILTREC DVD256F20V, HY-PRO HP72HL425MB, HY-PRO HP72HL425MV, MAIN FILTER MF0061949, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.99
- Collapse Pressure
- 3045
- ID Top
- 0.94
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.