Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061956
- Mfr # PEP256-4-20P-V
- Zoro # G822467606
product price:Â
$
24.15
/ea
Sold in multiples of 2 for
$48.30
Key Features
Replaces OEM Part
DONALDSON P561470, EPPENSTEINER 256P25A000P, EPPENSTEINER 256P25P, FILTER-X XH02778, FILTRATION GROUP E256DN1025, FILTREC DVD256K20B, FILTREC DVD256K20V, JURA FILTRATION SH67550, MAIN FILTER MF0061955, MAIN FILTER MF0061956, REXROTH 256P25A000M, REXROTH 2
Filter Media
PAPER
Height
3.7
Micron Rating
20
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP256-4-20P-V
- Zoro #
- G822467606
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.7
Details
- Replaces OEM Part
- DONALDSON P561470, EPPENSTEINER 256P25A000P, EPPENSTEINER 256P25P, FILTER-X XH02778, FILTRATION GROUP E256DN1025, FILTREC DVD256K20B, FILTREC DVD256K20V, JURA FILTRATION SH67550, MAIN FILTER MF0061955, MAIN FILTER MF0061956, REXROTH 256P25A000M, REXROTH 2
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 1.98
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- ID Top
- 0.95
- OD Top
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.