Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061962
- Mfr # PEP256-4-250SS-HC-V
- Zoro # G422516780
product price:Â
$
86.59
/ea
Key Features
Replaces OEM Part
FILTREC DVD256W250B, FILTREC DVD256W250V, HY-PRO HP72HL4250WB, HY-PRO HP72HL4250WV, MAIN FILTER MF0061961, MAIN FILTER MF0061962, WIX D92B250WV
Filter Media
304 SS WIRE
Height
3.74
Micron Rating
250
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP256-4-250SS-HC-V
- Zoro #
- G422516780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.74
Details
- Replaces OEM Part
- FILTREC DVD256W250B, FILTREC DVD256W250V, HY-PRO HP72HL4250WB, HY-PRO HP72HL4250WV, MAIN FILTER MF0061961, MAIN FILTER MF0061962, WIX D92B250WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- Collapse Pressure
- 3045
- OD Bottom
- 1.99
- OD Top
- 1.99
- ID Top
- 0.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.