HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0061966
- Mfr # PEP256-4-40SS-HC-V
- Zoro # G722470539
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 256G402P, EPPENSTEINER 256G40C000P, FILTREC DVD256W40B, FILTREC DVD256W40V, HY-PRO HP72HL440WB, HY-PRO HP72HL440WV, MAIN FILTER MF0061965, MAIN FILTER MF0061966, REXROTH 256G40C000M, REXROTH 256G40C000V, WIX D92B40WV
Filter Media
304 SS WIRE
Height
3.74
Micron Rating
40
ID Top
0.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-40SS-HC-V
- Zoro #
- G722470539
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 256G402P, EPPENSTEINER 256G40C000P, FILTREC DVD256W40B, FILTREC DVD256W40V, HY-PRO HP72HL440WB, HY-PRO HP72HL440WV, MAIN FILTER MF0061965, MAIN FILTER MF0061966, REXROTH 256G40C000M, REXROTH 256G40C000V, WIX D92B40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 0.94
- Collapse Pressure
- 3045
- OD Top
- 1.99
- OD Bottom
- 1.99
Dimensions
- Height
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.