Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0062026
- Mfr # PEP290-6-10SS-V
- Zoro # G622502200
product price:Â
$
96.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 290G10A000P, EPPENSTEINER 290G10P, FILTER-X XH02799, FILTRATION GROUP E290DN3010, FILTREC DVD290B10B, FILTREC DVD290B10V, HY-PRO HP72NL610WB, HY-PRO HP72NL610WV, MAIN FILTER MF0062025, MAIN FILTER MF0062026, REXROTH 290G10A000M, REXROTH 290G1
Filter Media
304 SS WIRE
Height
5.87
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-10SS-V
- Zoro #
- G622502200
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.87
Details
- Replaces OEM Part
- EPPENSTEINER 290G10A000P, EPPENSTEINER 290G10P, FILTER-X XH02799, FILTRATION GROUP E290DN3010, FILTREC DVD290B10B, FILTREC DVD290B10V, HY-PRO HP72NL610WB, HY-PRO HP72NL610WV, MAIN FILTER MF0062025, MAIN FILTER MF0062026, REXROTH 290G10A000M, REXROTH 290G1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 1.98
- ID Top
- 0.95
- OD Top
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.