HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0062027
- Mfr # PEP290-6-250SS-V
- Zoro # G922474481
product price:Â
$
36.89
/ea
Sold in multiples of 2 for
$73.78
Key Features
Replaces OEM Part
DONALDSON P562034, EPPENSTEINER 290G250A000P, FILTREC DVD290B250B, FILTREC DVD290B250V, MAIN FILTER MF0062027, MAIN FILTER MF0062028, REXROTH 290G250A000M, REXROTH 290G250A000V, WIX D94B250BV
Height
5.87
Micron Rating
250
OD Bottom
1.98
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-250SS-V
- Zoro #
- G922474481
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P562034, EPPENSTEINER 290G250A000P, FILTREC DVD290B250B, FILTREC DVD290B250V, MAIN FILTER MF0062027, MAIN FILTER MF0062028, REXROTH 290G250A000M, REXROTH 290G250A000V, WIX D94B250BV
- Micron Rating
- 250
- OD Bottom
- 1.98
- ID Top
- 0.95
- OD Top
- 1.98
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 435
Dimensions
- Height
- 5.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.