HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0062061
- Mfr # PEP290-6-250SS-HC-V
- Zoro # G622551956
product price:Â
$
76.25
/ea
Key Features
Replaces OEM Part
FILTREC DVD290W250B, FILTREC DVD290W250V, HY-PRO HP72HL6250WB, HY-PRO HP72HL6250WV, MAIN FILTER MF0062061, MAIN FILTER MF0062062, WIX D94B250WV
Filter Media
304 SS WIRE
Height
5.94
Micron Rating
250
OD Top
2.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-250SS-HC-V
- Zoro #
- G622551956
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DVD290W250B, FILTREC DVD290W250V, HY-PRO HP72HL6250WB, HY-PRO HP72HL6250WV, MAIN FILTER MF0062061, MAIN FILTER MF0062062, WIX D94B250WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Top
- 2.13
- ID Top
- 0.95
- Collapse Pressure
- 3045
- OD Bottom
- 2.13
Dimensions
- Height
- 5.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.