Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0066048
- Mfr # PFC347-10-10G-V
- Zoro # G622488399
product price:Â
$
71.35
/ea
Key Features
Replaces OEM Part
FILTREC WG362, JURA FILTRATION SH75196, MAIN FILTER MF0066048, MANITOU 563482, SCHUPP HY90145, WIX W01AG362
Filter Media
MICROGLASS
Height
9.53
Micron Rating
10
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC347-10-10G-V
- Zoro #
- G622488399
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WG362, JURA FILTRATION SH75196, MAIN FILTER MF0066048, MANITOU 563482, SCHUPP HY90145, WIX W01AG362
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.72
- OD Top
- 2.72
- Collapse Pressure
- 435
- ID Top
- 1.18
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 9.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.