HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0066072
- Mfr # PHY240-5-10G-V
- Zoro # G822478275
product price:Â
$
32.99
/ea
Sold in multiples of 2 for
$65.98
Key Features
Replaces OEM Part
BALDWIN PT9414MPG, DONALDSON P765281, FILTREC WG412, FLEETGUARD (CUMMINS) HF35198, MAIN FILTER MF0066072, MECALAC E535A0125, SCHUPP HY90170, TIMBERJACK F058437, WIX W01AG412
Filter Media
MICROGLASS
Height
5.04
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-5-10G-V
- Zoro #
- G822478275
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9414MPG, DONALDSON P765281, FILTREC WG412, FLEETGUARD (CUMMINS) HF35198, MAIN FILTER MF0066072, MECALAC E535A0125, SCHUPP HY90170, TIMBERJACK F058437, WIX W01AG412
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Top
- 2.72
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.72
- ID Top
- 1.34
Dimensions
- Height
- 5.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.