Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0066106
- Mfr # PAT777-4-40G-V
- Zoro # G322560180
product price:Â
$
40.45
/ea
Key Features
Replaces OEM Part
ALLISON 29538231, ALLISON 29545777, FILTREC WG478, FILTREC WG698, MAIN FILTER MF0066106, WIX W01AG698
Filter Media
MICROGLASS
Height
4.21
Micron Rating
40
ID Top
1.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAT777-4-40G-V
- Zoro #
- G322560180
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ALLISON 29538231, ALLISON 29545777, FILTREC WG478, FILTREC WG698, MAIN FILTER MF0066106, WIX W01AG698
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- ID Top
- 1.48
- OD Top
- 3.21
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/37
- OD Bottom
- 3.21
Dimensions
- Height
- 4.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.