HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0066290
- Mfr # PEP20020-10-25SS-V
- Zoro # G322503538
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20030G25A000P, FILTRATION GROUP E20030DN3025, FILTRATION GROUP E20030DN3025FPM, FILTREC DVD20030B25B, FILTREC DVD20030B25V, FILTREC WT1222, HY-PRO HP67NL1025WB, HY-PRO HP67NL1025WV, MAIN FILTER MF0066290, MAIN FILTER MF0576870, MAIN FILTER MF
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
25
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-10-25SS-V
- Zoro #
- G322503538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20030G25A000P, FILTRATION GROUP E20030DN3025, FILTRATION GROUP E20030DN3025FPM, FILTREC DVD20030B25B, FILTREC DVD20030B25V, FILTREC WT1222, HY-PRO HP67NL1025WB, HY-PRO HP67NL1025WV, MAIN FILTER MF0066290, MAIN FILTER MF0576870, MAIN FILTER MF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.66
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.