Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0066432
- Mfr # PEP20040-10-40SS-V
- Zoro # G022483475
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20100G40A000P, FILTREC XD100T40A, FILTREC XD100T40AV, HY-PRO HP68NL940WB, HY-PRO HP68NL940WV, INTERNORMEN 312655, INTERNORMEN 318602, INTERNORMEN 01NL10040G30EP, INTERNORMEN 01NL10040G30EV, MAHLE PI36010DN, MAHLE PI36010DNDRG40, MAIN FILTER M
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-40SS-V
- Zoro #
- G022483475
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20100G40A000P, FILTREC XD100T40A, FILTREC XD100T40AV, HY-PRO HP68NL940WB, HY-PRO HP68NL940WV, INTERNORMEN 312655, INTERNORMEN 318602, INTERNORMEN 01NL10040G30EP, INTERNORMEN 01NL10040G30EV, MAHLE PI36010DN, MAHLE PI36010DNDRG40, MAIN FILTER M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- OD Top
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.