HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0169905
- Mfr # PFA370-4-6G-V
- Zoro # G822505735
product price:Â
$
45.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL976, DONALDSON DT037018UM, DONALDSON P173036, DONALDSON P567022, FAIREY ARLON (PARKER) 370L101A, FAIREY ARLON (PARKER) 370L121A, FAIREY ARLON (PARKER) 370Z101A, FAIREY ARLON (PARKER) 370Z121A, FILTER-MART 050117, FILTER-X XH02071, FILTREC D93
Filter Media
MICROGLASS
Height
3.9
Micron Rating
5
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA370-4-6G-V
- Zoro #
- G822505735
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL976, DONALDSON DT037018UM, DONALDSON P173036, DONALDSON P567022, FAIREY ARLON (PARKER) 370L101A, FAIREY ARLON (PARKER) 370L121A, FAIREY ARLON (PARKER) 370Z101A, FAIREY ARLON (PARKER) 370Z121A, FILTER-MART 050117, FILTER-X XH02071, FILTREC D93
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 365
- ID Top
- 1.89
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.69
- OD Bottom
- 3.68
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.