Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0169914
- Mfr # PMH170-9-1G-HC-V
- Zoro # G522514136
product price:Â
$
98.95
/ea
Key Features
Replaces OEM Part
FILTREC DLD240F01B, FILTREC DLD240F01V, HY-PRO HP28HL91MB, HY-PRO HP28HL91MV, MAIN FILTER MF0169914, MAIN FILTER MF0576429, WIX D51B01FV
Filter Media
MICROGLASS
Height
9.06
Micron Rating
1
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-9-1G-HC-V
- Zoro #
- G522514136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.06
Details
- Replaces OEM Part
- FILTREC DLD240F01B, FILTREC DLD240F01V, HY-PRO HP28HL91MB, HY-PRO HP28HL91MV, MAIN FILTER MF0169914, MAIN FILTER MF0576429, WIX D51B01FV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/1
- ID Top
- 1.35
- Collapse Pressure
- 3045
- OD Top
- 2.36