HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0306450
- Mfr # PPR38-13-10G-V
- Zoro # G722563897
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781G10A, FILTREC D781G10AV, HY-PRO HP390L1410MB, HY-PRO HP390L1410MV, JURA FILTRATION SH51216, MAIN FILTER MF0059869, MAIN FILTER MF0306450, PARKER G04284, PARKER G04288, PUROLATOR/FACET 38P0EAM122F2, PUROLATOR/FACET 38P0EAM122N2, SCHUPP HY19225,
Filter Media
MICROGLASS
Height
12.6
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR38-13-10G-V
- Zoro #
- G722563897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.6
Details
- Replaces OEM Part
- FILTREC D781G10A, FILTREC D781G10AV, HY-PRO HP390L1410MB, HY-PRO HP390L1410MV, JURA FILTRATION SH51216, MAIN FILTER MF0059869, MAIN FILTER MF0306450, PARKER G04284, PARKER G04288, PUROLATOR/FACET 38P0EAM122F2, PUROLATOR/FACET 38P0EAM122N2, SCHUPP HY19225,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.