HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0415625
- Mfr # PPL9600-4-150SS-V
- Zoro # G822485303
product price:Â
$
57.49
/ea
Key Features
Replaces OEM Part
FILTER-X XH01449, FILTREC D140T150A, FILTREC D140T150AV, HY-PRO HP60L4149WB, HY-PRO HP60L4149WV, HY-PRO HP60L4150WB, HY-PRO HP60L4150WV, MAIN FILTER MF0306192, MAIN FILTER MF0415625, PALL HC9600EOT4H, PUROLATOR/FACET 9600EAL1503F1, PUROLATOR/FACET 9600EAL
Filter Media
304 SS WIRE
Height
4.64
Micron Rating
150
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-150SS-V
- Zoro #
- G822485303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.64
Details
- Replaces OEM Part
- FILTER-X XH01449, FILTREC D140T150A, FILTREC D140T150AV, HY-PRO HP60L4149WB, HY-PRO HP60L4149WV, HY-PRO HP60L4150WB, HY-PRO HP60L4150WV, MAIN FILTER MF0306192, MAIN FILTER MF0415625, PALL HC9600EOT4H, PUROLATOR/FACET 9600EAL1503F1, PUROLATOR/FACET 9600EAL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Top
- 3.12
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.