Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0415639
- Mfr # PPL9600-4-40SS-V
- Zoro # G122512662
product price:Â
$
70.99
/ea
Key Features
Replaces OEM Part
FILTREC D140T40A, FILTREC D140T40AV, HY-PRO HP60L440WB, HY-PRO HP60L440WV, HY-PRO HP60L4450WB, HY-PRO HP60L4450WV, MAIN FILTER MF0415639, MAIN FILTER MF0415641, PUROLATOR/FACET 9600EAL403F1, PUROLATOR/FACET 9600EAL403N1, SWIFT SF9600440UW, SWIFT SF9600440
Filter Media
304 SS WIRE
Height
4.64
Micron Rating
40
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-40SS-V
- Zoro #
- G122512662
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D140T40A, FILTREC D140T40AV, HY-PRO HP60L440WB, HY-PRO HP60L440WV, HY-PRO HP60L4450WB, HY-PRO HP60L4450WV, MAIN FILTER MF0415639, MAIN FILTER MF0415641, PUROLATOR/FACET 9600EAL403F1, PUROLATOR/FACET 9600EAL403N1, SWIFT SF9600440UW, SWIFT SF9600440
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- OD Top
- 3.12
- ID Top
- 1.7
Dimensions
- Height
- 4.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.