Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0417482
- Mfr # PPL8900-26-10P-V
- Zoro # G122528977
product price:Â
$
92.35
/ea
Key Features
Replaces OEM Part
FILTREC D615C10, FILTREC D615C10V, MAIN FILTER MF0417482, MAIN FILTER MF0417484, PUROLATOR/FACET 8900EAL101F4, PUROLATOR/FACET 8900EAL101N4, WIX D87A10CV
Filter Media
PAPER
Height
25.71
Micron Rating
10
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-26-10P-V
- Zoro #
- G122528977
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D615C10, FILTREC D615C10V, MAIN FILTER MF0417482, MAIN FILTER MF0417484, PUROLATOR/FACET 8900EAL101F4, PUROLATOR/FACET 8900EAL101N4, WIX D87A10CV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.79
- ID Top
- 2.2
Dimensions
- Height
- 25.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.