HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0417573
- Mfr # PPL8900-39-25P-V
- Zoro # G922554015
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D616C25, FILTREC D616C25V, MAIN FILTER MF0417571, MAIN FILTER MF0417573, PUROLATOR/FACET 8900EAL201F5, PUROLATOR/FACET 8900EAL201N5, WIX D88A25CV
Height
38.7
Micron Rating
20
OD Bottom
3.79
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-39-25P-V
- Zoro #
- G922554015
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D616C25, FILTREC D616C25V, MAIN FILTER MF0417571, MAIN FILTER MF0417573, PUROLATOR/FACET 8900EAL201F5, PUROLATOR/FACET 8900EAL201N5, WIX D88A25CV
- Micron Rating
- 20
- OD Bottom
- 3.79
- ID Top
- 2.2
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.79
- Collapse Pressure
- 365
- Filter Media
- PAPER
Dimensions
- Height
- 38.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.