Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0418258
- Mfr # PPL9700-18-150SS-V
- Zoro # G422553945
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D651T150AV, HY-PRO HPKL18149WV, MAIN FILTER MF0418258, PUROLATOR/FACET 9700EAL1503F2, WIX D96A150TAV
Filter Media
304 SS WIRE
Height
18.75
Micron Rating
150
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-150SS-V
- Zoro #
- G422553945
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- FILTREC D651T150AV, HY-PRO HPKL18149WV, MAIN FILTER MF0418258, PUROLATOR/FACET 9700EAL1503F2, WIX D96A150TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Top
- 3.8
- ID Top
- 1.61
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.