Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0418329
- Mfr # PPL9700-27-25SS-B
- Zoro # G422568826
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D652T25A, MAIN FILTER MF0418329, PUROLATOR/FACET 9700EAL203N3
Filter Media
304 SS WIRE
Height
28.08
Micron Rating
25
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-25SS-B
- Zoro #
- G422568826
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D652T25A, MAIN FILTER MF0418329, PUROLATOR/FACET 9700EAL203N3
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.8
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- OD Bottom
- 3.8
- ID Top
- 1.61
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.